Mushroom Head Pushbutton, Red, M22

Item #: 0898259

Cat #: M22S-DP-R-K11

UPC: 786685282558

$ 44.07 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Momentary Contact, No Light Unit. 1 NO-1 NC Contact, NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Momentary Contact, No Light Unit. 1 NO-1 NC Contact, NEMA Rating: 4X, 13.
Also known as: 786685282558, M22S-DP-R-K11, CUTM22SDPRK11

Specifications

Color: Red, Black
Family / Style: M22
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Black
Type: Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13