Bkr T6h 600a 3p Ls/i Ul 100p

Item #: 0898221

Cat #: T6HQ600BW

UPC: 057558252702

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6hq600bw: Bkr T6h 600a 3p Ls/i Ul 100p Lvp

Overview

Abb; Circuit Breaker; Amperage Rating: 600 Amp; Voltage Rating: 600 Vac; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 8.260 In;width: 470 In; Height: 10.550 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 20000 Operations; Weight: 20.900 Lb; T6hq600bw: Bkr T6h 600a 3p Ls/i Ul 100p Lvp
Also known as: 057558252702, T6HQ600BW, ABBT6HQ600BW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 600