
Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Nylon
Item #: 0898203
Cat #: LSZ51A
UPC: 784549310805
Company wide:
0
in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 Inch (38.1 mm) Long, with 0.32 Inch (8.1 mm) Wide by 0.75 Inch (19mm) Diameter Nylon Roller, Front Mount
Overview
Limit Switch Operator, Roller, Standard Type, 1.50 Inch (38.1 mm) Long, with 0.32 Inch (8.1 mm) Wide by 0.75 Inch (19mm) Diameter Nylon Roller, Front Mount
Also known as: 784549310805, LSZ51A, HONLSZ51A
Specifications
| Diameter: | 0.750 in |
| Type: | Limit Switch, Fixed Roller, Operator |
| Length: | 1 1/2 in |
| Mounting: | Front |
| Material: | Nylon |
| Diameter: | 0.750 in |
| Length: | 1 1/2 in |
| Material: | Nylon |
| Type: | Limit Switch, Fixed Roller, Operator |
| Mounting: | Front |