LIMITRON FAST ACTING FUSE

Item #: 0898201

Cat #: CGL-10

UPC: 051712100274

$ 135.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 10A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C

Overview

Eaton Bussmann series Tron CGL HRC form II Class C fuse, 600 Vac, 250 Vdc, 10A, 200 kAIC at 600 Vac, 40 kAIC 250 Vdc, Non Indicating, Current-limiting, HRC Form II, Blade end X blade end, Class C

Eaton's Bussmann British standard fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current, voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712100274, CGL-10, BUSCGL10

Specifications

Volts DC: 250
Amps: 10
Type: Current-Limiting, Power Fuse
Class: CC
Volts AC: 600
Interrupt Rating DC: 40 kA
Volts DC: 250
Type: Current-Limiting, Power Fuse
Volts AC: 600
Amps: 10
Class: CC
Interrupt Rating DC: 40 kA