
Union, Male/Female, 2-1/2", Explosion-Proof, Aluminum
Item #: 0898173
Cat #: UNY250RA
UPC: 781381696555
$ 288.35 EA
Company wide:
0
in stock
Documents & Guides
Uny Union, Explosion-Proof/Dust/Ignition-Proof, Trade Size: 2-1/2", Dimensions: 4.88" Outside Diameter, 4.81" Length, Flexibility: Rigid and IMC, Material: Copper-Free Aluminum, Connection: Male Threaded x Female Threaded, Finish: Natural, Used to Connect and Join Conduit to Enclosures without Turning or Removal of Conduit.
Overview
Uny Union, Explosion-Proof/Dust/Ignition-Proof, Trade Size: 2-1/2", Dimensions: 4.88" Outside Diameter, 4.81" Length, Flexibility: Rigid and IMC, Material: Copper-Free Aluminum, Connection: Male Threaded x Female Threaded, Finish: Natural, Used to Connect and Join Conduit to Enclosures without Turning or Removal of Conduit.
Also known as: 781381696555, UNY250RA, APPUNY250RA
Specifications
| Diameter: | 2 1/2 in |
| Material: | Aluminum |
| Diameter: | 2 1/2 in |
| Material: | Aluminum |