Lge 3 Pole, 250a Ls Breaker

Item #: 0898166

Cat #: LGE325033G

UPC: 782116993871

$ 10567.33 EA
Company wide:
0 in stock
C-h Lge325033g Lge Breaker

Overview

C-h Lge325033g Lge Breaker
Also known as: 782116993871, LGE325033G, CUTLGE325033G

Specifications

Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 250
Interrupt Rating AC: 18 kA