Lge 3 Pole, 400A LS Circuit Breaker

Item #: 0898165

Cat #: LGE340033G

UPC: 782116993888

$ 10567.33 EA
Company wide:
0 in stock
3 Pole, 400A LS Circuit Breaker

Overview

3 Pole, 400A LS Circuit Breaker
Also known as: 782116993888, LGE340033G, CUTLGE340033G

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 18 kA