PLATT logo

Halogen Linear Lamp, Single-Ended, T3, 40W, 120V

Item #: 0898155
Cat #: 5907FST
UPC: 783927131766
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Linear Lamp, Single-Ended, 40 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Mini Candelabra Screw (E11), Finish: Frosted

Overview

Halogen Linear Lamp, Single-Ended, 40 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Mini Candelabra Screw (E11), Finish: Frosted
Also known as: 783927131766, 5907FST, KIC5907FST

Specifications

Shape: T3 (Tubular)
Volts AC: 120
Wattage: 40
Light Technology: Halogen
Shape: T3 (Tubular)
Wattage: 40
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)