VAPORPROOF 13W CEILING FR GL GL

Item #: 0898133

Cat #: VXLED13DG

UPC: 019813028330

$ 322.13 EA
Company wide:
0 in stock
Documents & Guides
VAPORPROOF LED 13W CEILING FROSTED GL GLOBE DIECAST GD

Overview

VAPORPROOF LED 13W CEILING FROSTED GL GLOBE DIECAST GD
Also known as: 019813028330, VXLED13DG, RABVXLED13DG

Specifications

Color: Frosted, Natural
Type: Jelly Jar
Light Technology: LED
Color: Frosted, Natural
Light Technology: LED
Type: Jelly Jar