Lge 3 Pole, 600a Ls Breaker

Item #: 0898113

Cat #: LGE360033G

UPC: 782116993895

$ 12937.33 EA
Company wide:
0 in stock
C-h Lge360033g Lge Breaker

Overview

C-h Lge360033g Lge Breaker
Also known as: 782116993895, LGE360033G, CUTLGE360033G

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 600
Interrupt Rating AC: 18 kA