
TMC2 Connector, 1/2", Class I, Division, Aluminum
Item #: 0898046
Cat #: TMC2050099A
UPC: 781381300704
$ 70.27 EA
Company wide:
6
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
TMC2 connectors are designed for use with the following cables MC/MC-HL, Corrugated Interlocked Aluminium/Steel Armor, Continuously Welded Armor Cables, e.g. TECK or CLX. TMC2 connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.
Also known as: 781381300704, TMC2050099A, APPTMC2050099A
Specifications
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Material: | Aluminum |