
TMC2 Connector, 1/2", Class I, Division, Nickel Plated Brass
Item #: 0898045
Cat #: TMC2050075NB
UPC: 781381300933
$ 71.79 EA
Company wide:
70
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Nickel Plated Brass. Watertight, Class I, Division 2, 4X and IP66.
Appleton™ TMC2 Connectors are designed for use with MC/MC-HL, corrugated interlocked aluminum/steel armor or continuously welded armor (TECK or CLx) cables. They are used to provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.
Also known as: 781381300933, TMC2050075NB, APPTMC2050075NB
Specifications
| Diameter: | 1/2 in |
| Material: | Brass |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Material: | Brass |