Linemen's Glove Liners, Jersey Style, 12"

Item #: 0898025

Cat #: L12J

UPC:

Company wide:
0 in stock
Documents & Guides
Linemen's Glove Liners, Jersey Style, Light Weight, Seams-Out, Open, 12"

Overview

Linemen's Glove Liners, Jersey Style, Light Weight, Seams-Out, Open, 12"
Also known as: L12J, SALL12J

Specifications

Length: 12 in
Length: 12 in