Compression Lug, Copper, 2-Hole

Item #: 0897974

Cat #: CLNB-2-14-34-9

UPC: 783669660593

$ 33.13 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, No Sight Window, 90° Bent Tang, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, No Sight Window, 90° Bent Tang, Tin Plated, UL, CSA
Also known as: 783669660593, CLNB-2-14-34-9, ILSCLNB214349

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Tang bent at 90° angle

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Standards: California Proposition 65
Stud Size: 1/4 in