Ac 30a Fused 6x14

Item #: 0897931

Cat #: U0353F

UPC: 784567561654

$ 149.02 EA
Company wide:
0 in stock
Documents & Guides
MID U0353F PULLOUT DISCNT

Overview

MID U0353F PULLOUT DISCNT
Also known as: 784567561654, U0353F, MIDU0353F

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240