TCP 19027 - 27W Springlamp Pro 3Way

Item #: 0897929
Cat #: 19027
UPC: 762148166658
Call for price
Company wide:
0 in stock
This TCP 27W SPRINGLAMP PRO 3WAY light bulb uses CFL technology. It uses 11/15 or 27 watts and has an average rated life of 10000 hours.

Overview

This TCP 27W SPRINGLAMP PRO 3WAY light bulb uses CFL technology. It uses 11/15 or 27 watts and has an average rated life of 10000 hours.
CFL Lighting CFL stands for compact fluorescent lamp, and it is a small fluorescent lightbulb that uses 75% less energy than a traditional incandescent bulb and can be screwed into a regular light socket. TCP is a proud partner of ENERGY STAR® – the most widely recognized symbol for energy efficiency in the world.
Also known as: 762148166658, 19027, TCP19027

Specifications

Type: 3-Way
Color Temperature: 4100 (Cool White), 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15, 27, 11
Light Technology: Fluorescent
Dimming: No
Type: 3-Way
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White), 2700 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15, 27, 11
Dimming: No

Customer Reviews

No reviews for this product
(0)