350 MCM 37-Strand Soft Drawn Copper Wire 1000'

Item #: 0897918

Cat #: 350BCSTRX1000

UPC: 884842038649

Company wide:
0 in stock
Documents & Guides
350 MCM, 37-Strand, Bare Copper Wire, Soft Drawn, 1000 Ft.

Overview

350 MCM, 37-Strand, Bare Copper Wire, Soft Drawn, 1000 Ft.
Also known as: 884842038649, 350BCSTRX1000

Specifications

Length: 1000 ft, Cut to Length
Conductors: 1
Gauge: 350 kcmil
Material: Soft Drawn Copper
Stranding: Stranded
Length: 1000 ft, Cut to Length
Gauge: 350 kcmil
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper