Snap In Connector, Mini-Com, TX6 PLUS UTP, Cat 6, Black

Item #: 0897764

Cat #: CJ688TGBL

UPC: 074983395446

$ 18.75 EA
Company wide:
262 in stock
Category 6, RJ45, 8-Position, 8-Wire, UTP Mini-Com Universal Jack Module Has TG-Style Termination, Black

Overview

Category 6, RJ45, 8-Position, 8-Wire, UTP Mini-Com Universal Jack Module Has TG-Style Termination, Black

The Mini-Com® Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates.

Also known as: 074983395446, CJ688TGBL, PDTCJ688TGBL, Keystone

Specifications

Mounting: Snap In
Color: Black
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Black