RV Pedestal, 200A Meter Socket, Ring Type, UG Feed, 50/30/20A Receptacles, NEMA 3R

Item #: 0897686

Cat #: M275CP6010

UPC: 784567302370

Company wide:
0 in stock
Documents & Guides
RV Pedestal, 200 Amp Meter Socket, Ring Type, UG Feed, 50/30 Amp Receptacles, 20 Amp GFCI Receptacle, NEMA 3R

Overview

RV Pedestal, 200 Amp Meter Socket, Ring Type, UG Feed, 50/30 Amp Receptacles, 20 Amp GFCI Receptacle, NEMA 3R

Midwest Electric’s metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.

Also known as: 784567302370, M275CP6010, MIDM275CP6010

Specifications

Amps: 200, 20, 30, 50
Mounting: Pedestal
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200, 20, 30, 50
Volts AC: 120/240
Mounting: Pedestal
IP/NEMA Rating: NEMA 3R