FL 42W 4-PIN BOTTOM

Item #: 0897676

Cat #: 902498

UPC: 045923924989

Company wide:
0 in stock
Documents & Guides
SAT 90/2498 FL 42W 4-PIN BOTTOM

Overview

SAT 90/2498 FL 42W 4-PIN BOTTOM
Also known as: 045923924989, 902498, SAT902498

Specifications

Wattage: 42
Color: White
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent
Color: White