
Switch/Outlet Box, 3-Gang, Adjustable, Depth: 3", Non-Metallic
Item #: 0897638
Cat #: B349ADJ
UPC: 034481193463
$ 19.04 EA
Company wide:
496
in stock
Documents & Guides
3-Gang, Adjustable, Switch/Outlet Box, Non-Metallic, Depth: 3", Cubic Inches: 49".
Overview
3-Gang, Adjustable, Switch/Outlet Box, Non-Metallic, Depth: 3", Cubic Inches: 49".
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket
Also known as: 034481193463, B349ADJ, CARB349ADJ, adjustable tile box
Specifications
| Gangs: | 3 |
| Color: | Blue |
| Depth: | 3 in |
| Width: | 3 5/8 in |
| Height: | 5 13/16 in |
| Material: | PVC |
| Cubic Inches: | 49 in³ |
| Gangs: | 3 |
| Depth: | 3 in |
| Height: | 5 13/16 in |
| Cubic Inches: | 49 in³ |
| Color: | Blue |
| Width: | 3 5/8 in |
| Material: | PVC |