Ground Terminal Block, Type: M 16/12.N.VO

Item #: 0897577

Cat #: 0105 129.23

UPC: 662019953724

$ 7.76 EA
Company wide:
86 in stock
Documents & Guides
Ground Terminal Block without Rail Contact. Screw Clamp. Type: M 16/12.N.VO. Color: Yellow Body/Green Marking. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.

Overview

Ground Terminal Block without Rail Contact. Screw Clamp. Type: M 16/12.N.VO. Color: Yellow Body/Green Marking. Size: 16 mm Block, 12 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 6 AWG.
Also known as: 662019953724, 0105 129.23, ENT1SNA105129R2300

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Type: Feed Through, Screw Clamp, Ground Block
Color: Green/Yellow
Family / Style: Entrelec
Mounting: DIN Rail
Type: Feed Through, Screw Clamp, Ground Block