This product has been discontinued.

Generator, Portable,10kW, 120/240VAC, 52.1A, Electric Start
Item #: 0897573
Cat #: 5802
UPC: 696471058024
Company wide:
0
in stock
Discontinued
Documents & Guides
Generator, Portable,10kW, 120/240VAC, 52.1A, Electric Start, 300lb. H x W x D: 31 x 29.5 x 32, XG Series Series
Overview
Generator, Portable,10kW, 120/240VAC, 52.1A, Electric Start, 300lb. H x W x D: 31 x 29.5 x 32, XG Series Series
Portable generators are a welcome addition to many activities at home, at work, and away. In an emergency, portable generators can provide critical backup power. They make camping and tailgating more comfortable. And contractors appreciate the flexibility portable power brings to the jobsite.
Also known as: 696471058024, 5802, GPS5802
Specifications
| Volts AC: | 120, 240 |
| NEMA Configuration: | 5-20R, L14-30R, 14-50R, L5-30R |
| Wattage: | 10 kW |
| Standards: | California Proposition 65 |
| Volts AC: | 120, 240 |
| Wattage: | 10 kW |
| NEMA Configuration: | 5-20R, L14-30R, 14-50R, L5-30R |
| Standards: | California Proposition 65 |