Inspection Housing, High Density Polyethylene (HDPE), 13.1" OD, 10"

Item #: 0897505

Cat #: T416BH

UPC: 782856750581

$ 190.56 EA
Company wide:
0 in stock
Documents & Guides
CAD T416BH ENCLOSURE INSPECTI

Overview

CAD T416BH ENCLOSURE INSPECTI

Engineered to be a durable for providing protection and access to vital utility infrastructure.

Also known as: 782856750581, T416BH, CADT416BH

Features & Benefits

  • Pedestrian load rating
  • Suitable for lighter load rating applications in turf
  • Chemical, UV and corrosion resistant
  • 3/8" x 2 1/2" (64 mm) stainless steel lock bolt included
  • Boxes and covers nest in 3 1/4" (83 mm) increments
  • Two 3 1/2" x 1 1/2" (89 x 38 mm) knockouts per box
  • T416BH includes four additional holes in the cover to allow water to enter the inspection well, typically for use with chemical ground rods

Specifications

Color: Green
Material: High Density Polyethylene (HDPE)
Height: 254 in
Standards: Build America Buy America Compliant
Color: Green
Height: 254 in
Material: High Density Polyethylene (HDPE)
Standards: Build America Buy America Compliant