Inspection Housing, Concrete, 6.3" x 12.6" x 12.6"

Item #: 0897475

Cat #: IP900C

UPC: 782856717218

$ 183.06 EA
Company wide:
0 in stock
Documents & Guides
Engineered to be a durable for providing protection and access to vital utility infrastructure. This is suitable for most grounding and lightning protection installations.

Overview

Engineered to be a durable for providing protection and access to vital utility infrastructure. This is suitable for most grounding and lightning protection installations.

Engineered to be a durable for providing protection and access to vital utility infrastructure.

Also known as: 782856717218, IP900C, CADIP900C

Features & Benefits

  • Concrete design for higher load rating
  • Available with a central lifting hook
  • Flush-fitting lid with plain surface minimizes slipping
  • Suitable for most grounding and lightning protection installations
  • Base designed to accept 545140 Grounding Busbar for Inspection Housings
  • Square shape

Specifications

Color: Gray
Material: Concrete
Height: 6.300 in
Color: Gray
Height: 6.300 in
Material: Concrete