Sntl 3ph 15kva 600-480 Cu

Item #: 0897438

Cat #: NMK015PKCN

UPC: 803423049867

Company wide:
0 in stock
Hmnd Nmk015pkcn Sntl 3ph 15kv

Overview

Hmnd Nmk015pkcn Sntl 3ph 15kv
Also known as: 803423049867, NMK015PKCN, HMDNMK015PKCN

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 600
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 600