BUSS SMALL DIMENSION FUSE

Item #: 0897431

Cat #: GDB-50MA

UPC: 051712431637

$ 14.93 EA
Company wide:
0 in stock
Documents & Guides
50mA 250V 5x20mm Glass Fast Acting Fuse

Overview

50mA 250V 5x20mm Glass Fast Acting Fuse

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431637, GDB-50MA, BUSGDB50MA

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: IEC, Fuse
Volts AC: 250
Mounting: Cartridge
Amps: 0.050
Interrupt Rating DC: 35 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 0.050
Diameter: 5 mm
Type: IEC, Fuse
Mounting: Cartridge
Interrupt Rating DC: 35 kA