Chemical Ground Electrode, Vertical/Down, 12' Electrode, 4' Pigtail, 250 kcmil Stranded, Kit

Item #: 0897429

Cat #: ECRV122V4D

UPC: 782856456551

Company wide:
0 in stock
Documents & Guides
CAD ECRV122V4D GROUND ROD ASY

Overview

CAD ECRV122V4D GROUND ROD ASY

Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity.

Also known as: 782856456551, ECRV122V4D, CADECRV122V4D

Features & Benefits

  • Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity
  • Easy connection to ground electrode conductor using the factory provided pigtail (up or down orientation)
  • Provides decades of reliable services due to rugged construction and high-quality metals with a 30-year minimum service life
  • 2-1/8" (54 mm) outside diameter copper pipe with 0.083" (2.1 mm) wall
  • Available in continuous sections up to 10’ (3.05 m) in length; longer rods can be field assembled using 5’ (1.52 m) or 10’ (3.05 m) extensions
  • Optional factory-attached radial strips are available to reduce impedance to high-frequency lightning energy and to control the direction of the dissipation
  • L-shaped rods are available for horizontal installation applications where it is impractical to auger deep vertical holes
  • Access segment on horizontal (L-shaped) chemical ground electrodes is 32" (813 mm) deep

Specifications

Material: Copper
Length: 12 ft
Allowable Gauge Range: 250
Material: Copper
Allowable Gauge Range: 250
Length: 12 ft