750W 208V RADIANT CEILING

Item #: 0897370

Cat #: CP807

UPC: 686334458740

$ 635.13 EA
Company wide:
0 in stock
Documents & Guides
TPI CP807 750W 208V RADIANT CEILING

Overview

TPI CP807 750W 208V RADIANT CEILING
Also known as: 686334458740, CP807, TPICP807

Specifications

Wattage: 750
Mounting: Surface, T-Bar
Volts AC: 208
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 750
Volts AC: 208
Type: Ceiling Panel
Mounting: Surface, T-Bar
Standards: California Proposition 65