TPI 46390THSS480V

Item #: 0897360

Cat #: 46390THSS480V

UPC: 686334810937

$ 2584.20 EA
Company wide:
0 in stock
Documents & Guides
TPI 463-90-THSS-480V

Overview

TPI 463-90-THSS-480V
Also known as: 686334810937, 46390THSS480V, TPI46390THSS480V

Specifications

Volts AC: 480
Material: Stainless Steel
Color: Stainless
Standards: California Proposition 65
Wattage: 10950
Volts AC: 480
Color: Stainless
Wattage: 10950
Material: Stainless Steel
Standards: California Proposition 65