Extension Ring, 5" x Single Gang, 1" Deep

Item #: 0897273

Cat #: D-51G010

UPC:

$ 11.26 EA
Company wide:
0 in stock
Documents & Guides
Extension Ring, 5 Inch x Single Gang, 1 Inch Deep, Cubic Inches: 6.8.

Overview

Extension Ring, 5 Inch x Single Gang, 1 Inch Deep, Cubic Inches: 6.8.
Also known as: D-51G010, RAND51G010

Specifications

Material: Steel
Depth: 1 in
Cubic Inches: 6.800 in³
Material: Steel
Cubic Inches: 6.800 in³
Depth: 1 in