Ground Clamp, Heavy Duty, 1-1/4 to 2" Diameter, Bronze

Item #: 0897178

Cat #: GLC-240DB

UPC: 662381007186

$ 117.80 EA
Company wide:
0 in stock
Documents & Guides
Ground Clamp With Lay-in Lug, Heavy Duty, 1-1/4 to 2 Inch Diameter, Bronze With Steel Hardware, Suitable for Direct Burial

Overview

Ground Clamp With Lay-in Lug, Heavy Duty, 1-1/4 to 2 Inch Diameter, Bronze With Steel Hardware, Suitable for Direct Burial

The ultimate ground clamp for large ground wires. This incredible ground clamp can handle just about any size ground wire and just about any application. The lay-in feature provides for the ultimate in flexibility. UL Listed for direct burial in earth and concrete, it can be used with rebar, water pipe, copper tubing and ground rods. cULus Listed 467 Grounding and Bonding. Screws conveniently pre-assembled.

Also known as: 662381007186, GLC-240DB, NSIGLC240DB

Specifications

Material: Bronze, Steel
Diameter Range: 1.250 - 2 in
Material: Bronze, Steel
Diameter Range: 1.250 - 2 in