Adjustable Spud Wrench, 10-Inch

Item #: 0897159

Cat #: 3227

UPC: 092644670176

$ 49.99 EA
Company wide:
5 in stock
Documents & Guides
Adjustable Spud Wrench, 1.3125-Inch Jaw Capacity, 11-Inch Overall Length, Black

Overview

Adjustable Spud Wrench, 1.3125-Inch Jaw Capacity, 11-Inch Overall Length, Black

The Klein Tools 1-1/4-Inch Nominal Opening Alloy Steel Heavy-Nut Spud Wrench is forged from select alloy steel to withstand high-leverage and heavy loads. This wrench features an extra-heavy-duty head area to provide excellent strength. The catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification.

Also known as: 092644670176, 3227, KLE3227

Specifications

Length: 11 in
Standards: California Proposition 65
Length: 11 in
Standards: California Proposition 65