3" Rigid Steel 15° Elbow

Item #: 0897094

Cat #: 3R15

UPC: 786692003801

$ 249.76 EA
Company wide:
0 in stock
3 Inch Rigid Steel 15 Degree Elbow

Overview

3 Inch Rigid Steel 15 Degree Elbow
Also known as: 786692003801, 3R15

Specifications

Diameter: 3 in
Material: Steel
Angle: 15°
Diameter: 3 in
Angle: 15°
Material: Steel