4" LED Square Downlight Baffle Trim

Item #: 0897081

Cat #: TLS408WHWB

UPC: 080083575763

$ 8.28 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
4 Inch LED Trim, Square Baffle Trim with Solite (R) Regressed Lens, White Baffle, White Ring, Shower Rated

Overview

4 Inch LED Trim, Square Baffle Trim with Solite (R) Regressed Lens, White Baffle, White Ring, Shower Rated
Also known as: 080083575763, TLS408WHWB, HALTLS408WHWB

Specifications

Color: White
Type: Wet Location Trim
Diameter: 4 in
Light Technology: LED
Color: White
Diameter: 4 in
Type: Wet Location Trim
Light Technology: LED