STD PIPE STRAP, 1", HD GLVD

Item #: 0897005

Cat #: B2400-1HDG

UPC: 781011630225

$ 41.11 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe straps, 1" height, 3.53" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Hot-dipped galvanized, 1, .31

Overview

Eaton B-Line series pipe straps, 1" height, 3.53" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Hot-dipped galvanized, 1, .31

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011630225, B2400-1HDG, BLIB24001HDG

Specifications

Material: Low Carbon Steel
Material: Low Carbon Steel