36W CFL Lamp, 30K

Item #: 0896980

Cat #: S8663

UPC: 045923086632

Call for price
Company wide:
0 in stock
36 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; 2G11 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

36 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; 2G11 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923086632, S8663, SATS8663

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2800
Color Rendering Index (CRI): 82
Wattage: 36
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (2G11)
Lumens: 2800
Wattage: 36
Dimmable: No