5" Wedge Anchor

Item #: 0896964

Cat #: WS-5850

UPC:

Company wide:
0 in stock
Documents & Guides
Wedge Anchor Full Thread. Anchor Hole DIA: 5/8"-11. Overall Length: 5". Thread Length: 3 1/4". Zinc Plated. Box Quantity: 100.

Overview

Wedge Anchor Full Thread. Anchor Hole DIA: 5/8"-11. Overall Length: 5". Thread Length: 3 1/4". Zinc Plated. Box Quantity: 100.
Also known as: WS-5850, WS5850

Specifications

Diameter: 5/8 in
Material: Steel
Length: 5 in
Diameter: 5/8 in
Length: 5 in
Material: Steel