12/4 with 14 Awg Ground, Strand Copper, Armored Cable

Item #: 0896948

Cat #: 124TECKCABLEX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 12 AWG, 4-Conductors with (1) 14 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.817". 1000 ft. Reel. ***Mfg Part # 422303***

Overview

Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 12 AWG, 4-Conductors with (1) 14 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.817". 1000 ft. Reel. ***Mfg Part # 422303***
Also known as: 124TECKCABLEX1000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 1000 ft
Jacket: PVC
Color: Black
Conductors: 4
Gauge: 12 AWG
Material: Copper
Volts AC: 600