10/4 with 12 Awg Ground, Strand Copper, Armored Cable

Item #: 0896947

Cat #: 104TECKCABLEX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 10 AWG, 4-Conductors with (1) 12 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.867". 1000 ft. Reel. ***Mfg Part # 422352***

Overview

Aluminum Interlocked Armored Power and Control Cable with Polyethylene Jacket, 10 AWG, 4-Conductors with (1) 12 AWG Bare Ground, 600V, Compact Stranded Copper, O.D.: 0.867". 1000 ft. Reel. ***Mfg Part # 422352***
Also known as: 104TECKCABLEX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10 AWG
Jacket: PVC
Color: Black
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600