
Chemical Ground Electrode, Vertical/Up, 10' Electrode, 4' Pigtail, #2 Solid, Kit
Item #: 0896932
Cat #: ECRV101T4U
UPC: 782856606024
Call for price
Company wide:
0
in stock
Documents & Guides
CAD ECRV101T4U GROUND ROD ASY
Overview
CAD ECRV101T4U GROUND ROD ASY
Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity.
Also known as: 782856606024, ECRV101T4U, CADECRV101T4U
Features & Benefits
- Contains natural electrolytic salts, which permeate into the surrounding soil to condition the soil and increase its conductivity
- Easy connection to ground electrode conductor using the factory provided pigtail (up or down orientation)
- Provides decades of reliable services due to rugged construction and high-quality metals with a 30-year minimum service life
- 2-1/8" (54 mm) outside diameter copper pipe with 0.083" (2.1 mm) wall
- Available in continuous sections up to 10’ (3.05 m) in length; longer rods can be field assembled using 5’ (1.52 m) or 10’ (3.05 m) extensions
Specifications
| Material: | Copper |
| Material: | Copper |