SEMI-COND FUSE 300A 150V AC

Item #: 0896852

Cat #: FWA-300B

UPC: 051712877855

$ 154.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 300A, 200 kAIC Vac (70-1000A), 20 kAIC at 150 Vdc (70-800A), 100 kAIC at 80 Vdc (70-1000A), None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 300A, 200 kAIC Vac (70-1000A), 20 kAIC at 150 Vdc (70-800A), 100 kAIC at 80 Vdc (70-1000A), None, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712877855, FWA-300B, BUSFWA300B

Specifications

Mounting: Stud
Volts AC: 150
Amps: 300
Volts DC: 150
Interrupt Rating DC: 100 kA, 20 kA
Interrupt Rating AC: 100 kA
Class: aR
Diameter: 24.500 mm
Length: 69 mm
Mounting: Stud
Amps: 300
Interrupt Rating DC: 100 kA, 20 kA
Class: aR
Length: 69 mm
Volts AC: 150
Volts DC: 150
Interrupt Rating AC: 100 kA
Diameter: 24.500 mm