Sustainable

15W Dimmable LED PAR38 Bulb *** Discontinued ***

Item #: 0896830
Cat #: LED-1691B
UPC:
Call for price
Company wide:
0 in stock
15W Dimmable LED PAR38 BulbDimmable LED Lamp, 15W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 81, Color Temperature: 6000K, Beam Angle: 15°, Rated Average Life: 50,000 Hrs. 100W Equivalent. *** Discontinued ***

Overview

15W Dimmable LED PAR38 BulbDimmable LED Lamp, 15W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1150, CRI: 81, Color Temperature: 6000K, Beam Angle: 15°, Rated Average Life: 50,000 Hrs. 100W Equivalent. *** Discontinued ***
Also known as: LED-1691B, LGDLED1691B

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Lumens: 1150
Color Temperature: 6000 (Daylight)
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimming: Yes
Angle: 15°
Color Rendering Index (CRI): 81
Volts AC: 120
Lumens: 1150
Shape: PAR38 (Sealed Beam)
Dimming: Yes
Base: Medium Screw (E26)
Wattage: 15
Color Temperature: 6000 (Daylight)
Light Technology: LED
Angle: 15°

Customer Reviews

No reviews for this product
(0)