Abb Dp75c3p-1 Dp Contr, 75a,3p,120v

Item #: 0896823

Cat #: DP75C3P-1

UPC: 804325552080

$ 562.99 EA
Company wide:
0 in stock
Documents & Guides
ABB DP75C3P-1 75A DP CONT

Overview

ABB DP75C3P-1 75A DP CONT
Also known as: 804325552080, DP75C3P-1, ABBDP75C3P1

Specifications

Volts AC Control: 120
Poles: 3
Amps: 30
Volts AC: 600
Volts AC Control: 120
Amps: 30
Poles: 3
Volts AC: 600