35" Convection Baseboard Heater, White

Item #: 0896789

Cat #: LC3512W31

UPC: 781052064164

$ 107.92 EA
Company wide:
0 in stock
Documents & Guides
35" Electric Convection Baseboard, 240/208V, 1250/938W, White

Overview

35" Electric Convection Baseboard, 240/208V, 1250/938W, White
Also known as: 781052064164, LC3512W31, CDTLC3512W31

Specifications

Length: 35 in
Wattage: 938, 1250
Color: White
Volts AC: 240, 208
Mounting: Wall
Length: 35 in
Color: White
Mounting: Wall
Wattage: 938, 1250
Volts AC: 240, 208