40" Convection Baseboard Heater, White

Item #: 0896786

Cat #: LC4015W31

UPC: 781052064249

$ 124.60 EA
Company wide:
0 in stock
Documents & Guides
40" Electric Convection Baseboard, 240/208V, 1500/1125W, White

Overview

40" Electric Convection Baseboard, 240/208V, 1500/1125W, White
Also known as: 781052064249, LC4015W31, CDTLC4015W31

Specifications

Wattage: 1500
Color: White
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Wattage: 1500
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 40 in