Panel Mount Kit, for TF42, Thermal Overload, 40A, 3P, 600VAC

Item #: 0896770

Cat #: DB42

UPC: 013614407820

$ 73.30 EA
Company wide:
45 in stock
Documents & Guides
Panel Mount Kit, for TF42, Thermal Overload, 40 Amp, 3-Pole, 600 Volt AC

Overview

Panel Mount Kit, for TF42, Thermal Overload, 40 Amp, 3-Pole, 600 Volt AC

For use with TF42 series overload relays Panel mounting adaptor for TF42 series overload relays

Also known as: 013614407820, DB42, ABBDB42

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 40
Family / Style: A-Line
Volts AC: 600
IP/NEMA Rating: IP20
Poles: 3
Amps: 40
Volts AC: 600
Mounting: DIN Rail
Family / Style: A-Line
IP/NEMA Rating: IP20