22mm Potentiometer Kit, M22

Item #: 0896747

Cat #: M22S-R10K

UPC: 786685276830

$ 170.88 EA
Company wide:
4 in stock
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Black Bezel, 250V, Resistance: 10 Rk, NEMA 4X, 13.

Overview

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Black Bezel, 250V, Resistance: 10 Rk, NEMA 4X, 13.

Eaton’s M22 potentiometers allow for a ready to use operator in a conveniently sized package. M22 potentiometers include the resistive element, instead of just a knob, and a built in legend surrounding the knob. The slim design, with integrated contacts and the range of resistances available, allows for a quick install.

Also known as: 786685276830, M22S-R10K, CUTM22SR10K

Specifications

Family / Style: M22
Ohms: 10 k
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Ohms: 10 k