Flush Pushbutton, Yellow, M22

Item #: 0896745

Cat #: M22S-DR-Y

UPC: 786685275482

$ 11.76 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Yellow, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Yellow, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

M22 Modular Pushbutton Operator M22 Modular Pushbutton Operator, 22.5 mm, Flush, Maintained, Non-illuminated, Bezel: Black, Button: Yellow, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechan

Also known as: 786685275482, M22S-DR-Y, CUTM22SDRY

Specifications

Type: Flush, Non-Illuminated, Maintained
Family / Style: M22
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Maintained
Color: Yellow
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13