This product has been discontinued.

4W PAR30 LED Lamp, 27K ***Discontinued***
Item #: 0896729
Cat #: LED-1671-B
UPC: 844006016852
Company wide:
0
in stock
Discontinued
Documents & Guides
Non-Dimmable Outdoor (IP65) LED Lamp, 4W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 250, CRI: >75, Color Temperature: 2700K, Beam Angle: 110º, Durable plastic construction, Rated Average Life: 35,000 Hrs. 35W Equivalent. ### OBSOLETE - NO LONGER MADE ###
Overview
Non-Dimmable Outdoor (IP65) LED Lamp, 4W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 250, CRI: >75, Color Temperature: 2700K, Beam Angle: 110º, Durable plastic construction, Rated Average Life: 35,000 Hrs. 35W Equivalent. ### OBSOLETE - NO LONGER MADE ###
Also known as: 844006016852, LED-1671-B, LGDLED1671B
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 252 |
| Wattage: | 4 |
| Color Rendering Index (CRI): | 70 |
| Volts AC: | 120 |
| Type: | Outdoor |
| Shape: | PAR30 (Sealed Beam) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | No |
| Angle: | 110° |
| Base: | Medium Screw (E26) |
| Wattage: | 4 |
| Volts AC: | 120 |
| Shape: | PAR30 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 110° |
| Lumens: | 252 |
| Color Rendering Index (CRI): | 70 |
| Type: | Outdoor |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |